Shop All Harnesses
Werner
Full Body Harness, Vest Style, XL
Mfr # H163004
Zoro # G1222070
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application Positioning, Climbing
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | Positioning, Climbing |
Harness Sizing | XL |
Harness Style | Vest |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M50 (473M50)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Brn, PR1 (30014)
- WERNER Full Body Harness, Vest Style, S (H212001)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- WERNER Full Body Harness, Vest Style, 2XL (H311005)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- Werner Fall Protection