Shop All Harnesses
Werner
Full Body Harness, Vest Style, XL
Mfr # H133104
Zoro # G1222159
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application Construction
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | Construction |
Harness Style | Vest |
Harness Sizing | XL |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- MARCOM Training Booklets, Forklift/Power Industrial, PK15 (B000KLF0EX)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- WERNER Full Body Harness, Vest Style, S (H232101)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- PETZL Chest Harness, Size Universal, Black/Yellow (C081AA00)
- Werner Harnesses