Shop All Harnesses
Werner
Full Body Harness, Vest Style, S
Mfr # H143001
Zoro # G1222271
product price: $166.00
/ea
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application Retrieval, Confined Space
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | Retrieval, Confined Space |
Harness Sizing | S |
Harness Style | Vest |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- MOLDEX Moldex 6445 Glide Trio TwistIn Earplugs, Reusable, Corded, NRR 27dB, 50Pairs (6445)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- KEYSTONE SAFETY Heavy Duty Latex Boot/Shoe Covers, Orange, XL, 25 Pairs/Case (BC-RBR-OR-XL-25PR)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- WERNER Full Body Harness, Vest Style, S (H332001)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- Werner Harnesses