Shop All Harnesses
Werner
Full Body Harness, Vest Style, M/L
Mfr # H232002
Zoro # G1221696
Free Shipping & Returns
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Application Positioning
- Series Blue Armor
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Harness Application | Positioning |
Series | Blue Armor |
Harness Sizing | M/L |
Harness Style | Vest |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- WERNER Arc Flash H934105 Harness Construction, (H934105)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- WERNER Full Body Harness, Vest Style, S (H123001)
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- WERNER Full Body Harness, Vest Style, S (H232101)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8008000)
- Werner Harnesses