Shop All Harnesses
Werner
Full Body Harness, Vest Style, M/L
Mfr # H212002
Zoro # G1221851
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application General Industry
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | General Industry |
Harness Sizing | M/L |
Harness Style | Vest |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- CONDOR Full Body Harness, M, Polyester (61DD46)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- WERNER Full Body Harness, Vest Style, 2XL (H212005)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- WERNER Full Body Harness, Vest Style, S (H212001)
- WERNER Arc Flash H934104 Harness Construction, (H934104)
- WERNER Full Body Harness, Vest Style, S (H311001)
- WERNER Full Body Harness, Vest Style, 2XL (H311005)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-SM-MD)
- Werner Fall Protection