Shop All Harnesses
Werner
Full Body Harness, Vest Style, M/L
Mfr # H133002
Zoro # G1222177
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Harness Application Positioning
- Series Blue Armor
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Harness Application | Positioning |
Series | Blue Armor |
Harness Style | Vest |
Harness Sizing | M/L |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (WK2104- 120 D)
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- WERNER Full Body Harness, Vest Style, S (H212001)
- WERNER Full Body Harness, Vest Style, S (H123001)
- WERNER Full Body Harness, Vest Style, XL (H212004)
- WERNER Full Body Harness, Vest Style, XL (H332004)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- WERNER Full Body Harness, Vest Style, S (H312001)
- MSA SAFETY V-Form Harness, Back D-Ring, Tng Buckle, XL (10206086)
- Werner Harnesses