Shop All Harnesses
Werner
Full Body Harness, Vest Style, M/L
Mfr # H113002
Zoro # G1221151
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Blue Armor
- Harness Application General Industry
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | General Industry |
Harness Sizing | M/L |
Harness Style | Vest |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99948 (FD-2-C-16-99948)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- WERNER Full Body Harness, Vest Style, XL (H113004)
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- WERNER Full Body Harness, Vest Style, XL (H332004)
- WERNER Arc Flash H934105 Harness Construction, (H934105)
- WERNER Full Body Harness, Vest Style, S (H232101)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- Werner Harnesses