Shop All Harnesses
Werner
Full Body Harness, Vest Style, 2XL
Mfr # H311005
Zoro # G1223035
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Harness Application General Industry
- Series LITEFIT
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | 2XL |
Details
Harness Sizing | 2XL |
Item | Full Body Harness |
Harness Application | General Industry |
Series | LITEFIT |
Harness Style | Vest |
Description
Harness, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb (791)
- 3M E-A-R Ear Plugs, 100 PK (10080529210002)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- ERGODYNE Black Elbow Sleeve w/ Strap, XL (655)
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- WERNER Full Body Harness, Vest Style, S (H311001)
- WERNER Full Body Harness, Vest Style, XL (H311004)
- WERNER Weld Harness, Qck Connect Leg, Blk/Ylw, M/L (H913002)
- WERNER Full Body Harness, Vest Style, Universal (H432002)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS185-S/M)
- Werner Fall Protection