Shop All Harnesses
Werner
Full Body Harness, Vest Style, 2XL
Mfr # H232105
Zoro # G1221650
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Series Blue Armor
- Harness Application Construction
- Harness Style Vest
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Item | Full Body Harness |
Series | Blue Armor |
Harness Application | Construction |
Harness Style | Vest |
Harness Sizing | 2XL |
Harness Color | Blue |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve, Cut 3, Kevlar, 10" (70-118)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- CONDOR Powder Free Finger Cots, White, L, PK720 (32J599)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- WERNER Full Body Harness, Vest Style, S (H232101)
- WERNER Full Body Harness, Vest Style, S (H311001)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- WERNER Full Body Harness, Vest Style, S (H332001)
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- KONG USA Roger 4 Buckle Rescue Harness, M/L (8C9893N00KK)
- Werner Harnesses