Shop All Extension Ladders
Werner
Fiberglass Fiberglass Ladder, 300 lb Load Capacity
Mfr # T6220-2GS
Zoro # G001794011
product price: $379.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$379.00
Free 30-Day Returns
Key Features
- Industry Ladder Size 20 ft
- Extended Ladder Height 17 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # T6220-2GS
- Zoro # G001794011
- UPC # 051751142419
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 20 ft |
Extended Ladder Height | 17 ft |
Closed Height | 10 ft |
Bottom Width | 19 in |
Section Length | 10 ft |
Ladder Height | 20 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 48.5 lb |
Rung Shape | Tri-Rung |
Item | Fiberglass Ladder |
Shoe Design | Dual Action Shu-Lok(R) and spur plate |
Series | GlideSafe |
Standards | ANSI A14.5 (2007), OSHA |
Description
Fiberglass Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IA, Load Capacity 300 lb, Bottom Width 19 in, GlideSafe Series, Shoe Design Dual Action Shu-Lok(R) and spur plate, Rung Shape Tri-Rung, Closed Height 120 in, Section Length 10 ft, Net Weight 48.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK)B)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- LITTLE GIANT Wheel Solid Cushion Rubber, 8 x 2-1/2 in (WHSP-0825-O)
- ZORO SELECT Bollard Cover, 6 In Dia., 52 In H, Black (ARCH-BK-6-52-S)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D7136-2)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- WERNER 14 ft Trestle Extension Ladder, 300 lb Capacity (E7414)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924-186)
- Werner Extension Ladders