Shop All Extension Ladders
Werner
Fiberglass Extension Ladder, 375 lb Load Capacity
Mfr # D7128-2LV
Zoro # G7450816
product price: $800.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$800.00
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 375 lb
- ANSI Type IAA
- Material Fiberglass
- Closed Height 14.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # D7128-2LV
- Zoro # G7450816
- UPC # 051751082036
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14.5 ft |
Bottom Width | 23 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 375 lb |
ANSI Type | IAA |
Material | Fiberglass |
Net Weight | 75 lb |
Rung Shape | D-Rung |
Color | Yellow |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Interlocking |
Shoe Design | Dual Action Shu-Lok(R) |
Series | D7100-2LV |
Rung/Step Spacing | 12 in |
Includes | With Leveler |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 23 in, D7100-2LV Series, Rail Type Interlocking, Shoe Design Dual Action Shu-Lok(R), Includes With Leveler, Rung Shape D-Rung, Closed Height 14 ft 6 in, Section Length 14 ft, Net Weight 75 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk/Orng, 340lb., Polyprpylne (340160-BOT-00600-R0331)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Swivel Caster (00302)
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 60In (15CR6048)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2LV)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9294)
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- WERNER 24ft Extension Ladder, Aluminum, Type II (D1224-2)
- WERNER 16 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1316-2)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- Werner Extension Ladders