Shop All Stepladders
Werner
Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W
Mfr # 6203
Zoro # G5220467
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 2
- ANSI Type IA
- Bottom Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 6203
- Zoro # G5220467
- UPC # 051751014884
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 3 ft |
Bottom Width | 18 1/4 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | 23 1/8 in |
Net Weight | 12.6 lbs. |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Series | 6200 |
Color | Orange |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 3 ft, Load Capacity 300 lb, Number of Steps 2, Base Spread 23 1/8 in, Bottom Width 18 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series 6200, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #8 Plastic Chain, Yellow, 60' per Reel (T0990837)
- SOUTHERN WIRE 1000' 1/4in Diameter 7x19 Galvanized Aircraft Cable (001700-00570)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- AFTERMARKET Universal FoldDown Seat w Armrests, Tractors, And Forklifts Black (TS1100)
- WERNER Fiberglass Stepladder, 12 ft Ladder Ht, 11 Steps, 300 lb, 78 1/4 in Base Spread, 33 7/8 in Bottom W (6212)
- WERNER Fiberglass Stepladder, 6 ft Ladder Ht, 5 Steps, 300 lb, 41 1/4 in Base Spread, 23 3/8 in Bottom W (6206)
- WERNER Fiberglass Stepladder, 7 ft Ladder Ht, 6 Steps, 300 lb, 41 1/4 in Base Spread, 25 1/8 in Bottom W (6207)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (6104)
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- BAUER LADDER 4 ft Fiberglass Stepladder (30404)
- Werner Ladders