Shop All Harness Kits
Werner
Fall Protection Kit, Size: Universal
Mfr # K122023
Zoro # G1220987
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components BaseWear Standard Harness with single Back D-ring and Tongue Buckle Legs, 6ft SoftCoil Lanyard with Snap Hooks, toolbag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K122023
- Zoro # G1220987
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | BaseWear Standard Harness with single Back D-ring and Tongue Buckle Legs, 6ft SoftCoil Lanyard with Snap Hooks, toolbag |
Description
Harness, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Molded Insole, Men 14, PR (MEM14)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- GUARDIAN EQUIPMENT Double Leg Lanyard w/Snap Hooks, 6ft (1230)
- WERNER BaseWear Standard Harness, Tongue Buckle (H412002XQC)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- WERNER BaseWear Construction Harness, Tongue Bu (H432102)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112101)
- WERNER Roofing Kit, 50ft Basic (K111201)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- Werner Fall Protection