Shop All Ladder Accessories
Werner
Extension Ladder Leveler Kit, Aluminum
Mfr # PK80-2
Zoro # G2687465
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Spring Activated Levelers
- For Use With Extension Ladders
- Material Aluminum
- Standards ANSI
- Adjustable Up To Up to 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PK80-2
- Zoro # G2687465
- UPC # 051751039122
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | (2) Spring Activated Levelers |
Item | Ladder Leveler |
For Use With | Extension Ladders |
Material | Aluminum |
Standards | ANSI |
Adjustable Up To | Up to 8-1/2 in |
Accessory Type | Ladder Leveler |
Description
Ladder Leveler, Material Aluminum, For Use With Extension Ladders, Adjustable Up To Up to 8-1/2 in, Standards ANSI, Includes (2) Spring Activated Levelers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 30 x 24 (VPLDO/A-2430-AS)
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- WERNER End Cap, for Model S7706-1 (S7701)
- WERNER 25 lb. Plastic Joe Bucket (AC50-JB-3)
- WERNER Replacement Foot Kit (21-8)
- WERNER Lock Flipper Kit (29-1)
- WERNER FG Extension Ladder and Safety Labels (LFE100)
- WERNER Rope Kit (30-1)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481)
- Werner Ladders