Shop All Ladder Accessories
Werner
Extension Ladder Leveler, Aluminum
Mfr # PK70-1
Zoro # G0968703
product price: $212.00
/ea
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Extension Ladders
- Includes Swivel Shoe with Ice Pick On Both Ends
- Standards ANSI, OSHA
- Adjustable Up To 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PK70-1
- Zoro # G0968703
- UPC # 051751069129
- Country of Origin China
- Category Ladder Accessories
Details
Item | Ladder Leveler |
Material | Aluminum |
For Use With | Extension Ladders |
Includes | Swivel Shoe with Ice Pick On Both Ends |
Standards | ANSI, OSHA |
Adjustable Up To | 8-1/2 in |
Accessory Type | Ladder Leveler |
Description
Ladder Leveler, Material Aluminum, For Use With Extension Ladders, Adjustable Up To 8-1/2 in, Standards ANSI, OSHA, Includes Swivel Shoe with Ice Pick On Both Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb (P14SX-RP060K-12-TB-AM)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- LIFT-ALL Round Sling, Endless, Red (EN150X15)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 80,000 lb. Cap (KRS-40-SLP)
- WERNER Tool Lasso(TM) with Belt Clip, 20 lb. (AC58-TL)
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- WERNER End Cap Kit (25-13)
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- WERNER Foot Assembly Kit (21-2)
- WERNER Replacement Foot Kit (21-10)
- BAUER LADDER Poly Coating Kit (07202)
- Werner Ladders