Shop All Extension Ladders
Werner
Extension Ladder Gate Accessory, Aluminum
Mfr # X300001
Zoro # G704104940
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Extension Ladder Gate Accessory
- Manufacturers Warranty Length 1 yr
- Standards OSHA 1910 and 1926
- Accessory Type Extension Ladder Gate Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # X300001
- Zoro # G704104940
- UPC # 051751142990
- Country of Origin China
- Category Extension Ladders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Aluminum |
Item | Extension Ladder Gate Accessory |
Includes | Extension Ladder Gate Accessory |
Standards | OSHA 1910 and 1926 |
Accessory Type | Extension Ladder Gate Accessory |
For Use With | Type 11 Ladders, Type 1A Ladders, Type 1AA Ladders |
Description
Extension Ladder Gate Accessory, Material Aluminum, For Use With Type 1 Ladders, Type 11 Ladders, Type 1A Ladders, Type 1AA Ladders, Standards OSHA 1910 and 1926, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- CASTERHQ 1 Piece, 3/8"x2-1/4" Zerk AXLE And NUT, Heavy Duty (AZ38-225)
- CAMPBELL CHAIN & FITTINGS Strap Loop 1" (T7691801)
- WERNER 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1516-2)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6220-2)
- WERNER 14 ft Trestle Extension Ladder, 300 lb Capacity (E7414)
- WERNER 48 ft. Extension Ladder, Aluminum, Type IA (D548-2)
- WERNER 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5916-2)
- WERNER 32 ft Aluminum Extension Ladder, 375 lb Load Capacity (D532-2)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- Werner Extension Ladders