Shop All Fire Escape Ladders
This Product is Discontinued
Werner
Emergency Escape Ladder, 1,200 lb Capacity, 2 Story Structures (Discontinued)
Mfr # ESC220
Zoro # G8204019
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Blends with Room Decor, Deploys in Seconds Easy to Use, Permanent Installation, Storage Pan Permanently Installs in Wall
- Includes Anti-Slip Rungs and Standoffs, Climbing Assistance Strap, Door
- For Use With 2 Story Structures
- Overall Length 17 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # ESC220
- Zoro # G8204019
- UPC # 0051751098587
- Country of Origin China
- Category Fire Escape Ladders
Dimensions
Overall Length | 17 ft |
Details
Features | Blends with Room Decor, Deploys in Seconds Easy to Use, Permanent Installation, Storage Pan Permanently Installs in Wall |
Includes | Anti-Slip Rungs and Standoffs, Climbing Assistance Strap, Door |
Item | Emergency Escape Ladder |
For Use With | 2 Story Structures |
Description
2-Story Built-In Fire Escape Ladder ESC220, Overall Length 17 ft, Features Blends with Room Decor, Deploys in Seconds, Storage Pan Permanently Installs In Wall, Includes Anti-Slip Rungs and Standoffs, Climbing Assistance Strap, Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.