Shop All Lanyards and Lifelines
Werner
Decoil Twinleg Lanyard Dcell Shock 6ft
Mfr # C411200
Zoro # G1222728
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C411200
- Zoro # G1222728
- UPC # 051751104349
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- PUREFLO Visor Assembly - Welding Unit - Single (PR02484)
- MECHANIX WEAR LRG Mpact glove D30 HI IMP BLKGRY (MECMPT-58-010)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111106)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- WERNER 5 ft.L Positioning and Restraint Lanyard (C111105)
- WERNER Decoil Lanyard Dcell Shock Pack, 1i 6ft (C311100)
- WERNER Softcoil Twinleg Lanyard Energy Abs 6ft (C453100)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- Werner Fall Protection