Shop All Lanyards and Lifelines
Werner
Decoil Tie-Back Twinleg Lanyard Dce 6ft
Mfr # C411101
Zoro # G1222676
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # C411101
- Zoro # G1222676
- UPC # 051751104318
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU2X002500)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- WERNER Decoil Tie-Back Single Leg Laynard 6ft (C311101)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C161106)
- WERNER SoftCoil Arc Flash Lanyard (C813100)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C161103)
- WERNER Self-Retract Lifelne, Tieback Snp Hook, 6 (R430006TB)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- Werner Lanyards and Lifelines