Shop All Lanyards and Lifelines
Werner
Decoil Single Leg Lanyard Dcell Sho 6ft
Mfr # C313100
Zoro # G1222536
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C313100
- Zoro # G1222536
- UPC # 051751104066
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Sign, Black/Red, Vinyl (GHS1266)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- WERNER Decoil Lanyard Dcell Shock Pack, 1i 6ft (C311100)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- Werner Fall Protection