Shop All Lanyards and Lifelines
Werner
Decoil Lanyard Dcell Shock Pack, 1i 3ft
Mfr # C311104
Zoro # G1222490
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C311104
- Zoro # G1222490
- UPC # 051751103984
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Stretch Band 1"Core 5"x80x1000', PK15 (DSB02)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351100)
- WERNER R530007 7ft Baseline Web Self-Retracting (R530007)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- WERNER Self-Retract Lifelne, Tieback Snp Hook, 6 (R430006TB)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- Werner Fall Protection