Shop All Lanyards and Lifelines
Werner
Decoil Cable Twinleg Lanyard Dcell 6ft
Mfr # C461100
Zoro # G1222481
product price: $97.00
/ea
Free Shipping & Returns
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C461100
- Zoro # G1222481
- UPC # 051751104554
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TST/IMPRESO RIBBON, ERC, 30/34/38 (2451)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2SW74A000)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- WERNER SelfRetract Lifeline, AutoCoil, ArcFlsh, 6 (R290006)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- WERNER Self-Retract Lifeline w/Snp Hook, 30, Blk (R410030LE)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C313100)
- WERNER Bantam Web Leading Edge Slf Retracting L (R430006LE-SR)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- Werner Fall Protection