Shop All Lanyards and Lifelines
Werner
Decoil Cable Twinleg Lanyard 6ft
Mfr # C461200
Zoro # G1223437
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C461200
- Zoro # G1223437
- UPC # 051751104578
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Velstuds, Pack of 6 (NV2038)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Virginia Equine (WS-Virginia Equine)
- POWERFLARE Mgnet Light, Boxed, 1, Rd/Ambr Lt, Org Shll (PF210M-RA-O)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- WERNER T410000 Retrieval Yoke Lanyard (T410000)
- WERNER Chain Rebar Positioning Laynard Ch 18in (C191203)
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- Werner Fall Protection