Shop All Lanyards and Lifelines
Werner
Decoil Cable Single Leg Lanyard Dce 6ft
Mfr # C361100
Zoro # G1222466
product price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C361100
- Zoro # G1222466
- UPC # 051751104219
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-499-TB)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- WESCO LED Exit Sign Red Letter - White Housing (WE599659)
- WERNER Bantam Web Leading Edge Slf Retracting L (R430006LE-SR)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C161106)
- WERNER R530007 7ft Baseline Web Self-Retracting (R530007)
- WERNER Self-Retract Lifeline w/Snp Hook, 30, Blk (R410030LE)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- Werner Fall Protection