Shop All Lanyards and Lifelines
Werner
Decoil Cable Single Leg Lanyard 6ft
Mfr # C361200
Zoro # G1223376
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # C361200
- Zoro # G1223376
- UPC # 051751104233
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Fall Arrest Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coverall Rainsuit w/Hood, Yellow, 4XL (4PCF6)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, M, PR (9012)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- HONEYWELL NORTH Exhalation Valve Guard (80867)
- WERNER R530007 7ft Baseline Web Self-Retracting (R530007)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C161103)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- WERNER 5 ft.L Positioning and Restraint Lanyard (C111105)
- WERNER Self-Retract Lifeline w/Snp Hook, 30, Blk (R410030LE)
- SUPER ANCHOR SAFETY 60ft 3/4" Double Braid Rope HLL Kit w/Rope Tension Adjuster (1325-60)
- Werner Fall Protection