Shop All Ladder Accessories
Werner
Cable Hook and V Rung Assembly, Aluminum
Mfr # 92-88
Zoro # G8999024
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Hook V Rung, Mounting Hardware
- For Use With Extension Ladders
- Material Aluminum
- Adjustable Up To 10 in
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 92-88
- Zoro # G8999024
- UPC # 051751023336
- Country of Origin China
- Category Ladder Accessories
Details
Includes | Cable Hook V Rung, Mounting Hardware |
Item | Cable Hook and V Rung Assembly |
For Use With | Extension Ladders |
Material | Aluminum |
Adjustable Up To | 10 in |
Standards | ANSI, OSHA |
Accessory Type | Cable Hook and V Rung Assembly |
Description
Cable Hook and V Rung Assembly, Material Aluminum, For Use With Extension Ladders, Adjustable Up To 10 in, Standards ANSI, OSHA, Includes Cable Hook V Rung, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-04)
- INDUSCO Cable, 3/8", 7x19", Galv x 250ft (20500431)
- GENIE Cable Assembly, GL #4 (5393GT)
- WERNER AL Ext. Ladder Safety and Instr. Labels (LAE100)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- WERNER End Caps, for Sections of Model S7906 (S7901)
- WERNER Rope Pulley Kit (31-12)
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- BAUER LADDER End Cap Replacement Kit for Bauer Fiberglass Extension Ladders (07101)
- Werner Ladder Accessories