Shop All Attic Ladders
This Product is Discontinued
Werner
Attic Ladder, Aluminum; Foot: Aluminum with Plastic Bottom, 7 ft. to 9 ft. 10" Ceiling Height Range (Discontinued)
Mfr # AA1510B
Zoro # G1227751
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum; Foot: Aluminum with Plastic Bottom
- Ceiling Height Range 7 ft. to 9 ft. 10"
- Load Capacity 250 lb.
- ANSI Type A14.9
- Swing Clearance 118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # AA1510B
- Zoro # G1227751
- UPC # 051751107692
- Country of Origin Mexico
- Category Attic Ladders
Dimensions
Ceiling Height Range | 7 ft. to 9 ft. 10" |
Step Width | 10-5/8" |
Step Depth | 1-1/4" |
Details
Item | Attic Ladder |
Material | Aluminum; Foot: Aluminum with Plastic Bottom |
Load Capacity | 250 lb. |
ANSI Type | A14.9 |
Swing Clearance | 118" |
Landing Space | 42" |
Net Weight | 15.5 lb. |
Insulated | No |
Attic Ladder Closure | Spring Assist |
Rung/Step Spacing | 12 in |
Series | AA Series |
Rough Opening | 18" x 24" |
Standards | ANSI Certified |
Includes | Hardware for door included. Door and frame box not included. |
Description
Attic Ladder, Material Aluminum, Ceiling Height Range 7 ft to 9 ft 10 in, Load Capacity 250 lb, ANSI Type I, Series AA1500, Rough Opening 18 in x 24 in, Landing Space 42 in, Step Width 12 in, Step Depth 1 1/4 in, Standards ANSI, Net Weight 15.0 lb, Insulated No, Attic Ladder Closure Spring Assist, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.