Shop All Attic Ladders
This Product is Discontinued
Werner
Attic Ladder, Aluminum; Door: Plywood; Foot: Aluminum with Rubber Bottom; Frame: Pine (Discontinued)
Mfr # AH2510
Zoro # G1227900
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum; Door: Plywood; Foot: Aluminum with Rubber Bottom; Frame: Pine
- Ceiling Height Range 7 ft. 8" to 10 ft. 3"
- Load Capacity 375 lb.
- ANSI Type A14.9
- Swing Clearance 70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # AH2510
- Zoro # G1227900
- UPC # 051751100921
- Country of Origin China
- Category Attic Ladders
Dimensions
Ceiling Height Range | 7 ft. 8" to 10 ft. 3" |
Step Width | 15-1/16" |
Step Depth | 3" |
Details
Item | Attic Ladder |
Material | Aluminum; Door: Plywood; Foot: Aluminum with Rubber Bottom; Frame: Pine |
Load Capacity | 375 lb. |
ANSI Type | A14.9 |
Swing Clearance | 70" |
Landing Space | 48" to 63" |
Net Weight | 52 lb. |
Insulated | No |
Attic Ladder Closure | Gas Strut |
Rung/Step Spacing | 12 in |
Series | AH Series |
Rough Opening | 25" x 54" |
Standards | ANSI Certified |
Description
Attic Ladder, Material Aluminum, Ceiling Height Range 7 ft 8 in to 10 ft 3 in, Load Capacity 375 lb, ANSI Type IAA, Series AH2500, Rough Opening 25 in x 54 in, Swing Clearance 120 in, Landing Space 63 in, Step Width 17 in, Step Depth 3 in, Standards ANSI, Net Weight 52.0 lb, Insulated No, Attic Ladder Closure Gas Cylinder, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.