Shop All Stepladders
Werner
9 ft Fiberglass Podium Stepladder, 300 lb Capacity
Mfr # PD6206
Zoro # G6076427
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$285.00
Free 30-Day Returns
Key Features
- Platform Height 6 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 6
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # PD6206
- Zoro # G6076427
- UPC # 051751119497
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 9 ft |
Platform Height | 6 ft |
Bottom Width | 31 in |
Platform Width | 16 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | 56 in |
Net Weight | 33 lbs. |
Includes | EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories |
Rung/Step Spacing | 12 in |
Series | PD6200 |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Standards | ANSI |
Description
Podium Stepladder, Ladder Height 9 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 6 ft, Load Capacity 300 lb, Bottom Width 31 in, Base Spread 56 in, Material Fiberglass, Series PD6200, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- LEVELOK Open Rung Standout Bracket Silicone Elbows (ST-ORS-3XL)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- RONSTAN INTERNATIONAL Rope Bush Screw On, 3/16" ID x 3/16" Dp (PNP186)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208)
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- Werner Stepladders