Shop All Fixed Ladders
Werner
8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity
Mfr # 7108-1
Zoro # G7453354
Free Shipping & Returns
Not eligible for select promotions
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 8
- Overall Height 8 ft.
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 7108-1
- Zoro # G7453354
- UPC # 051751012606
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 8 ft. |
Overall Width | 19 in |
Top Step Height | 8 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 17 1/2 in |
Ladder Height | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Number of Steps | 8 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA, A14.5 |
Net Weight | 20.0 lb |
Item - Straight Ladders | Straight Ladder |
Rung Shape | Round |
Top to Bottom Rung | 6 ft |
Number of Rungs | 8 |
Item - Fixed Ladders | Round Rung Straight Ladder |
Rung Spacing | 12" |
Description
Straight Ladder, Ladder Height 8 ft, Overall Width 19 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 8, Top to Bottom Rung 6 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 17 1/2 in, Top Step Height 8 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 20.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15941)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- WERNER 6 ft. Sectional Ladder, Fiberglass, 6 Steps, 250 lb Load Capacity (S7706-1)
- WERNER 10 ft. Straight Ladder, Aluminum, 10 Steps, 375 lb Load Capacity (510-1)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7112-1)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- Werner Fixed Ladders