Shop All Stepladders
This Product is Discontinued
Werner
8 ft Fiberglass Twin Stepladder, 250 lb Capacity (Discontinued)
Mfr # T6008
Zoro # G7578304
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 250 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type I
- Bottom Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # T6008
- Zoro # G7578304
- UPC # 051751029024
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 25 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 250 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 7 |
ANSI Type | I |
Base Spread | 64 1/8 in |
Net Weight | 31 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Series | T6000 |
Rung/Step Spacing | 12 in |
Description
Twin Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 8 ft, Load Capacity 250 lb, Number of Steps 7, Base Spread 64 1/8 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series T6000, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.