Shop All Stepladders
Werner
8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity
Mfr # PT7406
Zoro # G4549727
product price: $468.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Platform Height 6 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 6
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PT7406
- Zoro # G4549727
- UPC # 051751032420
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Platform Height | 6 ft |
Platform Width | 13 in |
Bottom Width | 29 in |
Platform Depth | 22 in |
Step Depth | 3 in |
Details
Item | Twin Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | 64 in |
Net Weight | 41 lbs. |
Standards | ANSI |
Ladder Tread | Ribbed |
Series | PT7400 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Includes | EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail |
Description
Twin Platform Stepladder, Ladder Height 8 ft, Platform Width 13 in, Platform Depth 22 in, Platform Height 6 ft, Load Capacity 300 lb, Bottom Width 29 in, Base Spread 64 in, Material Fiberglass, Series PT7400, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI, Net Weight 41 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 50ft. (322-50S)
- CASTERHQ 5"x1-1/4" Wheel, Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5250-22-TPR)
- LITTLE GIANT HD Platform Truck, 8" Poly, 3600 lbs Cap, Floor Lock, 24" x 48" (NBB24488PYFL)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404)
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity (406)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- Werner Stepladders