Shop All Stepladders
Werner
8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity
Mfr # PT7406-4C
Zoro # G3133286
product price: $601.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$601.00
Free 30-Day Returns
Key Features
- Platform Height 6 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 6
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PT7406-4C
- Zoro # G3133286
- UPC # 051751032765
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Platform Height | 6 ft |
Bottom Width | 29 in |
Platform Width | 12 3/4 in |
Platform Depth | 22 in |
Step Depth | 3 in |
Details
Item | Twin Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | 64 in |
Net Weight | 51 lbs. |
Includes | (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Series | PT7400-4C |
Standards | ANSI |
Description
Twin Platform Stepladder, Ladder Height 8 ft, Platform Width 12 3/4 in, Platform Depth 22 in, Platform Height 6 ft, Load Capacity 300 lb, Bottom Width 29 in, Base Spread 64 in, Material Fiberglass, Series PT7400-4C, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI, Net Weight 51 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- CHAMPION POWER EQUIPMENT Hoist, Electric, 440/880 lb., 1.1 HP, 120V, 440/880 lb., 38 ft, 120v (18890)
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- CM Latch Kit, No. 5 (45662)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408-4C)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404-4C)
- WERNER Fiberglass Podium Ladder, Type IA, 12 ft (PD6212)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7304)
- BAUER LADDER 16 ft Aluminum Stepladder (20116)
- Werner Ladders