Shop All Stepladders
Werner
8 ft Fiberglass Tripod Stepladder, 300 lb Capacity
Mfr # FTP6208
Zoro # G2741076
product price: $270.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 8
- ANSI Type IA
- Bottom Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # FTP6208
- Zoro # G2741076
- UPC # 051751064728
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 50 in |
Step Depth | 3 in |
Details
Item | Tripod Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Tripod Stepladder |
Number of Steps | 8 |
ANSI Type | IA |
Base Spread | 40 in |
Net Weight | 61.8 lbs. |
Series | FTP6200 |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread 40 in, Bottom Width 50 in, Step Depth 3 in, Step Tread Ribbed, Series FTP6200, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Duty Rating Label Replacement, 250 lb. (LDR250)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- WERNER 12 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6212)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- WERNER 14 ft Aluminum Platform Stepladder, 300 lb Capacity (P414)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- WERNER 10 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7310)
- Werner Ladders