Shop All Stepladders
Werner
8 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # OBEL08
Zoro # G0677144
product price: $306.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$306.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 26 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # OBEL08
- Zoro # G0677144
- UPC # 051751076387
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 26 7/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 53 5/8 in |
Net Weight | 31 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Series | OBEL00 |
Includes | Conduit Holder, Job Top, Multi Purpose Hooks, Tool Lasso(TM) System, Wire Spool Holders |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 53 5/8 in, Bottom Width 26 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series OBEL00, Includes Conduit Holder, Job Top, Multi Purpose Hooks, Tool Lasso(TM) System, Wire Spool Holders, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Locking Steel Link 516 (151523)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (OBEL04)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (OBEL10)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (L7306)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- BAUER LADDER 7 ft. Fiberglass Stepladder, 375 lbs. Capacity (35107)
- Werner Ladders