Shop All Stepladders
Werner
8 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # OBCN08
Zoro # G2742546
original price:
$220.99
6% off
new price: $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IAA
- Bottom Width 26 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # OBCN08
- Zoro # G2742546
- UPC # 051751077667
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 26 7/8 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IAA |
Base Spread | 53 5/8 in |
Net Weight | 30 lbs. |
Ladder Tread | Ribbed |
Series | OBCN00 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Includes | MagnaGrip and Tool Lasso(TM) Sockets |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 53 5/8 in, Bottom Width 26 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series OBCN00, Includes MagnaGrip and Tool Lasso(TM) Sockets, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- CASTERHQ 6"x2" Swivel Caster Set, Heavy Duty Polyurethane Wheel on Steel Hub (J4-OM2G-U0CJ)
- BUYERS PRODUCTS 5/16 - 3/8 Inch Ratcheting Load Binder (RLB5638)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- WERNER 10 ft Aluminum Stepladder, 300 lb Capacity (310)
- WERNER Fiberglass Podium Ladder, Type IA, 12 ft (PD6212)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- WERNER 4 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6202)
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity (5904)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- Werner Ladders