Shop All Stepladders
Werner
8 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # L6208
Zoro # G1227891
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$234.00
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 7
- ANSI Type IA
- Bottom Width 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # L6208
- Zoro # G1227891
- UPC # 051751129540
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 27 1/2 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | IA |
Base Spread | 50 1/4 in |
Net Weight | 29 lbs. |
Series | L6200 |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Ladder Tread | Serrated |
Step Tread | Serrated |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 50 1/4 in, Bottom Width 27 1/2 in, Step Depth 3 in, Step Tread Serrated, Series L6200, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- AMGOOD 4in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 4CASTERS)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 2-ply (EE2-902-04-T3)
- BULLDOG WINCH Winch Mount, Toyota Tacoma Gen III 2016-2019 (23001)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (L6204)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (L6206)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- WERNER 4 ft Aluminum Stepladder, 300 lb Capacity (374)
- WERNER 4 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6202)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- Werner Ladders