Shop All Stepladders
Werner
8 ft Aluminum Stepladder, 250 lb Capacity
Mfr # 368
Zoro # G7468081
product price: $124.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$124.99
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Material Aluminum
- Number of Steps 7
- ANSI Type I
- Bottom Width 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 368
- Zoro # G7468081
- UPC # 051751011678
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Bottom Width | 24 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 250 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 7 |
ANSI Type | I |
Base Spread | 54 in |
Net Weight | 20 lbs. |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Includes | Pail Shelf |
Ladder Tread | Ribbed |
Series | 360 |
Description
Stepladder, Material Aluminum, ANSI Type I, Ladder Height 8 ft, Load Capacity 250 lb, Number of Steps 7, Base Spread 54 in, Bottom Width 24 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 360, Includes Pail Shelf, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-TPU)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- DAYTON Wire Rope Clip and Thimble Kit, 1/8 In (1DKK4)
- WERNER 5 ft Aluminum Stepladder, 250 lb Capacity (365)
- WERNER 4 ft Aluminum Stepladder, 250 lb Capacity (364)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- Werner Stepladders