Shop All Stepladders
Werner
8 ft Aluminum Platform Stepladder
Mfr # P408
Zoro # G2428124
product price: $314.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height 8 ft
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # P408
- Zoro # G2428124
- UPC # 051751010992
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Platform Height | 8 ft |
Bottom Width | 31 1/2 in |
Platform Width | 16 in |
Platform Depth | 15 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Number of Steps | 8 |
ANSI Type | IAA |
Base Spread | 67 in |
Net Weight | 45 lbs. |
Ladder Tread | Ribbed |
Standards | ANSI |
Includes | A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps |
Series | P400 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Platform Stepladder, Ladder Height 10 ft, Platform Width 16 in, Platform Depth 15 in, Platform Height 8 ft, Load Capacity 375 lb, Bottom Width 31 1/2 in, Base Spread 67 in, Material Aluminum, Series P400, Number of Steps 8, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Net Weight 45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 36" (A-3636)
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, SS (BBS24SY)
- WERNER 6 ft Aluminum Platform Stepladder (P406)
- WERNER 14 ft Aluminum Platform Stepladder, 300 lb Capacity (P414)
- WERNER 4 ft Aluminum Platform Stepladder, 375 lb Capacity (P404)
- WERNER 6 ft Aluminum Stepladder, 225 lb Capacity (356)
- WERNER 5 ft Aluminum Stepladder, 225 lb Capacity (355)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- BAUER LADDER Professional Grade 4' Fiberglass Stepladder - 1AA 375 lb. (36604)
- Werner Ladders