Shop All Stepladders
Werner
7 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 7407
Zoro # G2938975
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
$291.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 6
- ANSI Type IAA
- Bottom Width 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 7407
- Zoro # G2938975
- UPC # 051751011340
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 7 ft |
Bottom Width | 26 3/4 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 6 |
ANSI Type | IAA |
Base Spread | 49 in |
Net Weight | 29 lbs. |
Step Tread | Ribbed |
Includes | Drill Holster for Added Convenience |
Series | 7400 |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 7 ft, Load Capacity 375 lb, Number of Steps 6, Base Spread 49 in, Bottom Width 26 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series 7400, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8908)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (7408)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity (5904)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- Werner Ladders