Shop All Stepladders
Werner
7 ft Fiberglass Podium Stepladder, 375 lb Capacity
Mfr # PD7304-4C
Zoro # G1806071
product price: $447.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Platform Height 4 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PD7304-4C
- Zoro # G1806071
- UPC # 051751123630
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 7 ft |
Platform Height | 4 ft |
Bottom Width | 27 1/2 in |
Platform Width | 16 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Podium Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | 43 in |
Net Weight | 33 lbs. |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Includes | Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories |
Standards | ANSI |
Series | PD7300-4C |
Description
Podium Stepladder, Ladder Height 7 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 4 ft, Load Capacity 375 lb, Bottom Width 27 1/2 in, Base Spread 43 in, Material Fiberglass, Series PD7300-4C, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 3" Solid Polyurethane Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-SPUS314-38)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- Werner Ladders