Shop All Stepladders
This Product is Discontinued
Werner
7 ft. Fiberglass 300 lb. Stepladder, Type IA (Discontinued)
Mfr # C6208
Zoro # G5930150
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 6
- ANSI Type IA
- Bottom Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # C6208
- Zoro # G5930150
- UPC # 051751131321
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 7.5 ft. |
Bottom Width | 24 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | 52 in |
Net Weight | 23 lbs. |
Standards | ANSI |
Rung/Step Spacing | 12 in |
Ladder Tread | Serrated |
Step Tread | Serrated |
Series | C6200 |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 7 ft, Load Capacity 300 lb, Number of Steps 6, Base Spread 52 in, Bottom Width 24 in, Step Depth 3 in, Step Tread Serrated, Series C6200, Standards ANSI, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.