Shop All Lanyard & Lifeline Accessories
Werner
6 ft.L Construction / Maintenance Kit
Mfr # K121001
Zoro # G1223358
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # K121001
- Zoro # G1223358
- UPC # 051751108712
- Country of Origin Mexico
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 6 ft. |
Details
Item | Werner Construction/Maintenance Kit |
Description
Werner Construction/Maintenance Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, XL, Black, PR (CXG-L5-XL)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- WERNER SRL Rope Tagline 65 (R100065)
- WERNER R430011-SR 11ft Max Patrol Self-Retracti (R430011-SR)
- WERNER K120002 Fall Protection Back Pack (K120002)
- WERNER Rope Termination Plate (A310000)
- WERNER R530011 11ft Baseline Web Self-Retractin (R530011)
- WERNER R430011-R 11ft Max Patrol Self-Retractin (R430011-R)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- Werner Lanyard & Lifeline Accessories