Shop All Fixed Ladders
Werner
6 ft. Sectional Ladder, Fiberglass, 375 lb Load Capacity
Mfr # S7906-2
Zoro # G7456626
product price: $245.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$245.99
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Overall Height 6 ft.
- Overall Width 18 3/4 in
- Top Step Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # S7906-2
- Zoro # G7456626
- UPC # 051751013856
- Country of Origin Mexico
- Category Fixed Ladders
Dimensions
Overall Height | 6 ft. |
Overall Width | 18 3/4 in |
Top Step Height | 6 ft |
Rung Dia. | 1 1/4 in |
Rung Width | 18 1/2 in |
Ladder Height | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sectional Ladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
ANSI Type | IAA, A14.5 |
Net Weight | 15.5 lb |
Number of Rungs | 5 |
Top to Bottom Rung | 5 ft |
Rung Spacing | 12" |
Rung Shape | Round |
Item - Straight Ladders | Sectional Ladder |
Item - Fixed Ladders | Tapered Sectional Ladder |
Description
Sectional Ladder, Ladder Height 6 ft, Overall Width 18 3/4 in, Material Fiberglass, Load Capacity 375 lb, Number of Rungs 5, Top to Bottom Rung 5 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 18 1/2 in, Top Step Height 6 ft, Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 15.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- MARATHON INDUSTRIES Marathon Flat Free Tire 00210 - 4.10/3.50-4 Sawtooth Tread - 2.25" Offset - 5/8" Bearings (210)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- WERNER Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-3)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (512-1)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7114-1)
- METALTECH 17 ft. Multiposition Ladder, Grade 1A, Alum, 17 ft, Aluminum (E-MTL7100AL)
- Werner Fixed Ladders