Shop All Stepladders
Werner
6 ft Fiberglass Twin Stepladder, 300 lb Capacity
Mfr # T6206
Zoro # G2579911
product price: $243.00
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$243.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # T6206
- Zoro # G2579911
- UPC # 051751011647
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 5 |
ANSI Type | IA |
Base Spread | 50 in |
Net Weight | 27 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Includes | Drill Holster for Added Convenience |
Rung/Step Spacing | 12 in |
Series | T6200 |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread 50 in, Bottom Width 23 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series T6200, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1385 lb. (125 CI1H)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain (RF431)
- THE BRUSH MAN 21” Natural Rubber Bungee Cord, S-Hooks Installed, 50PK (BUNGEE-RBR-21)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White (BC340)
- WERNER 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6203)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WERNER 6 ft Aluminum Platform Stepladder, 300 lb Capacity (P374)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- Werner Stepladders