Shop All Stepladders
Werner
6 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 7406
Zoro # G1492967
Item requires special delivery charges. A $116.00 per item surcharge will be applied.
Not eligible for select promotions
$242.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # 7406
- Zoro # G1492967
- UPC # 051751011333
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 25 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 42 7/8 in |
Net Weight | 27 lbs. |
Series | 7400 |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Includes | Drill Holster for Added Convenience |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 42 7/8 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series 7400, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (412)
- WERNER 13 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6210-4C)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408-4C)
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- Werner Stepladders