Shop All Stepladders
Werner
6 ft Fiberglass Stepladder, 375 lb Capacity
Mfr # 6306
Zoro # G7558695
product price: $164.00
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
$164.00
Free 30-Day Returns
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 5
- ANSI Type IAA
- Bottom Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 6306
- Zoro # G7558695
- UPC # 051751033052
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 23 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 41 in |
Net Weight | 21.8 lbs. |
Step Tread | Ribbed |
Series | 6300 |
Includes | Top with Drill Holster and Slots for Lock-In Accessories |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 41 in, Bottom Width 23 in, Step Depth 3 in, Step Tread Ribbed, Series 6300, Includes Top with Drill Holster and Slots for Lock-In Accessories, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (6304)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (6308)
- WERNER 5 ft Aluminum Stepladder, 225 lb Capacity (355)
- WERNER 8 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7406)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- Werner Ladders