Shop All Stepladders
Werner
6 ft Fiberglass Podium Stepladder, 375 lb Capacity
Mfr # PD7303-4C
Zoro # G0330578
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Platform Height 3 ft
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # PD7303-4C
- Zoro # G0330578
- UPC # 051751123623
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Platform Height | 3 ft |
Bottom Width | 26 in |
Platform Width | 16 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | 37 in |
Net Weight | 30 lbs. |
Ladder Tread | Ribbed |
Standards | ANSI |
Step Tread | Ribbed |
Series | PD7300-4C |
Rung/Step Spacing | 12 in |
Includes | Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories |
Description
Platform Stepladder, Ladder Height 6 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 3 ft, Load Capacity 375 lb, Bottom Width 26 in, Base Spread 37 in, Material Fiberglass, Series PD7300-4C, Number of Steps 3, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Factory Installed Spring Activated Casters, Large Standing Platform with Toe Guard, Waist High Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver (EE1801TFX13)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 3' - Domestic (SW1-38-3-D)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306-4C)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- WERNER 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6206)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- Werner Ladders