Shop All Stepladders
Werner
6 ft Fiberglass Podium Stepladder, 300 lb Capacity
Mfr # PD6203
Zoro # G6112355
product price: $220.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Platform Height 3 ft
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # PD6203
- Zoro # G6112355
- UPC # 051751119473
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Platform Height | 3 ft |
Bottom Width | 26 in |
Platform Width | 16 in |
Platform Depth | 19 1/2 in |
Step Depth | 3 in |
Details
Item | Podium Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 37 1/2 in |
Net Weight | 22 lbs. |
Includes | EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories |
Series | PD6200 |
Standards | ANSI |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 6 ft, Platform Width 16 in, Platform Depth 19 1/2 in, Platform Height 3 ft, Load Capacity 300 lb, Bottom Width 26 in, Base Spread 37 1/2 in, Material Fiberglass, Series PD6200, Number of Steps 3, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes EDGE Bracing, Extra Large Platform with Toe Guard, Waist High Plastic Guard Rail with Slots for Accessories, Standards ANSI, Net Weight 22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-D3)
- US CARGO CONTROL 5/16" Grade 70 T-Grab Hook (TGH516-G70)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- WERNER 10 ft Fiberglass Platform Stepladder, 300 lb Capacity (PD6207)
- WERNER 20 ft. Fiberglass Twin Stepladder (T7420)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (L6212)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- Werner Stepladders