Shop All Stepladders
Werner
6 ft Aluminum Stepladder, 375 lb Capacity
Mfr # 406
Zoro # G1422635
product price: $196.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$196.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 5
- ANSI Type IAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werner
- MFR # 406
- Zoro # G1422635
- UPC # 051751010886
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 24 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 375 lb |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 5 |
ANSI Type | IAA |
Base Spread | 42 3/4 in |
Net Weight | 24 lbs. |
Includes | Drill Holster for Added Convenience |
Series | 400 |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 42 3/4 in, Bottom Width 24 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 400, Includes Drill Holster for Added Convenience, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- HAMILTON Rigid Pneumatic Caster, 10 in., 480 lb. (R-7010-PRB)
- OZ LIFTING PRODUCTS 2 Ton Electric Chain w/10' of lift - 110V (OZ4000EC)
- MAASDAM Hook Assembly, 1 t Unit, 1/4" Swivel (7975J)
- WERNER 10 ft Aluminum Stepladder, 375 lb Capacity (410)
- WERNER 8 ft Aluminum Stepladder (408)
- WERNER 14 ft Aluminum Stepladder, 300 lb Capacity (414)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBCN08)
- WERNER Ladder (PD7312-4C)
- WERNER 8 ft Aluminum Platform Stepladder, 300 lb Capacity (P376)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- Werner Stepladders